Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8040SH
Zoro # G3152934
product price: $189.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Product Information
- Brand Lyon
- MFR # DD8040SH
- Zoro # G3152934
- UPC # 694049288538
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Cabinet Strength Rating | Industrial |
Item - Shelving | Metal Shelving |
Finish - Shelving and Racks | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L (1-4SB)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES Zinc Finish Shelf Clip, Retail Pack 2PK (1460ZN-R)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- Lyon General Purpose Metal Shelving