Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8037SH
Zoro # G3154027
product price: $256.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
- Shelf Capacity 800 lb
Product Information
- Brand Lyon
- MFR # DD8037SH
- Zoro # G3154027
- UPC # 694049190282
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Item - Shelving | Metal Shelving |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | (6) Shelves, Brace, Shelf Clips, Upright Assembly |
Finish - Shelving and Racks | Powder Coated |
Description
Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- ECONOCO Pipeline 3" W Gloss White Single Garment Faceout, PK6 (PSCLP03WH)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- Lyon General Purpose Metal Shelving