Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8037H
Zoro # G3153555
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Shelving Strength Rating Commercial
- Overall Height 84 in
- Overall Depth 18 in
- Overall Width 36 in
Product Information
- Brand Lyon
- MFR # DD8037H
- Zoro # G3153555
- UPC # 694049073011
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelving Strength Rating | Commercial |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 850 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Item - Shelving | Metal Shelving |
Finish - Shelving and Racks | Powder Coated |
Includes | (2) Welded Uprights,, (6) Shelves, Back Panels, Shelf Clips |
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Welded Uprights,, (6) Shelves, Back Panels, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, Clear, 18 in L (30265SCLAR)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- Lyon General Purpose Metal Shelving