Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel
Mfr # DD8022X
Zoro # G9871373
product price: $404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Product Information
- Brand Lyon
- MFR # DD8022X
- Zoro # G9871373
- UPC # 694049072922
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 36" |
Height | 84" |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,300 lb, Whole Unit Load Capacity 10,400 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Back Brace, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 1030, PK2 (2026-2)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- Lyon General Purpose Metal Shelving