Shop All General Purpose Metal Shelving
Lyon
Metal Box Shelf, 36x24, Gray 5-Pack
Mfr # DD8562H5
Zoro # G3151945
product price: $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Overall Depth 24 in
- Overall Width 36 in
- Shelf Capacity 800 lb
- Shelf Style Solid
Product Information
- Brand Lyon
- MFR # DD8562H5
- Zoro # G3151945
- UPC # 694049077545
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Extra Shelf |
Shelf Capacity | 800 lb |
Shelf Style | Solid |
Color | Gray |
Finish - Shelving and Racks | Powder Coated |
Includes | 5 Pack of 36 x 24 Box Shelves, Gray Powder Coat |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Extra Shelf, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Gray, Includes 5 Pack of 36 x 24 Box Shelves, Gray Powder Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, Blue, 15 1/4 in L (QGH700BL)
- OATEY Tub Storage Box , Standard, 12 Pairs (34080)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Bulk Shelf Level (DD66023)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- Lyon General Purpose Metal Shelving