Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base.Pk3
Mfr # PP5800-3
Zoro # G6262891
original price:
$32.35
9% off
new price: $29.15
/pk 3, $9.72/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Height 6 in
- Color Putty
Product Information
- Brand Lyon
- MFR # PP5800-3
- Zoro # G6262891
- UPC # 694049005784
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 6 in |
For Locker Width | 12 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Putty |
Number of Bases/Pedestals | 3 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (3) Front Base (3 pack) |
Green Certification or Other Recognition | GREENGUARD Gold |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 3, Color Putty, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (3) Front Base (3 pack), Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12122)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- LYON Locker Front Base (PP5800-1)
- LYON Locker End Base.Pk2 (PP5805)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Lyon Locker Panels, Bases & Tops