Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base
Mfr # PP5802-1
Zoro # G2345327
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Height 6 in
- Color Putty
Product Information
- Brand Lyon
- MFR # PP5802-1
- Zoro # G2345327
- UPC # 694049327220
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 6 in |
For Locker Width | 18 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Putty |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Front Base |
Standards | UL 2818, UL/COM |
Material Thickness | 20 ga |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Putty, For Locker Depth Not Applicable, For Locker Width 18 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, Red, 11 5/8 in L (QED801RD)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker Front Base (PP5800-1)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- Lyon Locker Panels, Bases & Tops