Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base
Mfr # PP5801-1
Zoro # G2345336
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Base Type Front
- Overall Height 6 in
- Color Putty
Product Information
- Brand Lyon
- MFR # PP5801-1
- Zoro # G2345336
- UPC # 694049140669
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Height | 6 in |
For Locker Width | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Putty |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Front Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | UL 2818, UL/COM |
Material Thickness | 20 ga |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Putty, For Locker Depth Not Applicable, For Locker Width 15 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 15 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker Front Base (PP5800-1)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Lyon Locker Panels, Bases & Tops