Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base, Pk3
Mfr # DD5800-3
Zoro # G6262882
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Overall Height 6 in
- Color Gray
- Material Steel
Product Information
- Brand Lyon
- MFR # DD5800-3
- Zoro # G6262882
- UPC # 694049005777
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 6 in |
For Locker Width | 12 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Color | Gray |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (3) Front Base (3 pack) |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Base Type | Front |
Standards | UL 2818, UL/COM |
Material Thickness | 20 ga |
Product Type | Front Base |
Number of Bases/Pedestals | 3 |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 3, Color Gray, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (3) Front Base (3 pack), Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, Blue/Orange, 11 5/8 in L (36442BLUE)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Yellow, 35 7/8 in L (QUS997YL)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- LYON Locker Front Base (PP5800-1)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker End Base.Pk2 (PP5805)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- EDSAL Panel Kit, Industrial (IPS3618)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Lyon Locker Panels, Bases & Tops