Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base
Mfr # DD5802-1
Zoro # G3333727
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Height 6 in
- Color Gray
Product Information
- Brand Lyon
- MFR # DD5802-1
- Zoro # G3333727
- UPC # 694049279871
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 6 in |
For Locker Width | 18 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Gray |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Front Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Gray, For Locker Depth Not Applicable, For Locker Width 18 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-BKit)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker Front Base (PP5800-1)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- Lyon Locker Panels, Bases & Tops