Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base
Mfr # DD5801-1
Zoro # G2345351
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Base Type Front
- Overall Height 6 in
- Color Gray
Product Information
- Brand Lyon
- MFR # DD5801-1
- Zoro # G2345351
- UPC # 694049279840
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Height | 6 in |
For Locker Width | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Gray |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Includes | (1) Front Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Gray, For Locker Depth Not Applicable, For Locker Width 15 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 15 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, Chrome, 10 3/4 in L (QMB530C)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H (MAAH-3624RB-P)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker Front Base (PP5800-1)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Lyon Locker Panels, Bases & Tops