Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base
Mfr # DD5800-1
Zoro # G1854511
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Height 6 in
- Color Gray
Product Information
- Brand Lyon
- MFR # DD5800-1
- Zoro # G1854511
- UPC # 694049005753
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 6 in |
For Locker Width | 12 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Gray |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Front Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Gray, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wire Container 72x40x46H, Caster Pads, 5" Swvl Caster Wheel(Maroon/Gra (15406-5"PTU)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24ME)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base (PP5800-1)
- LYON Locker Front Base.Pk3 (PP5800-3)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Lyon Locker Panels, Bases & Tops