Shop All Locker Panels, Bases & Tops
Lyon
Locker End Base.Pk2
Mfr # PP5803
Zoro # G6263564
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 12 in
- Base Type End
- Overall Depth 12 in
- Overall Height 6 in
Product Information
- Brand Lyon
- MFR # PP5803
- Zoro # G6263564
- UPC # 694049140683
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 6 in |
For Locker Depth | 12 in |
For Locker Width | 12 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | End |
Color | Putty |
Number of Bases/Pedestals | 2 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Closed End Base |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Standards | UL 2818, UL/COM |
Material Thickness | 20 ga |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Putty, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bagging Jack with Round Base (K32)
- GLOBAL INDUSTRIAL 3/8 Rod Size Beam Clamp, Electro-Galvanized Steel (713125)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base (PP5800-1)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- Lyon Locker Panels, Bases & Tops