Shop All Locker Accessories
Lyon
Locker End Base, Pk2
Mfr # DD5805
Zoro # G6263135
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Gray
Product Information
- Brand Lyon
- MFR # DD5805
- Zoro # G6263135
- UPC # 694049005524
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
For Locker Width | 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | End Base |
Item | End Base |
Color | Gray |
Material | Steel |
Includes | (1) Closed End Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Base Type | End |
Standards | UL 2818, UL/COM |
Number of Bases/Pedestals | 2 |
Material Thickness | 20 ga |
Product Type | End Base |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- EDSAL Steel Divider, Gray, 18 in H (DIVKT-10)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (DD5811)
- LYON Bench, Locker Room (PP5794)
- LYON Bench, Locker Room (PP5795)
- LYON Bench, Locker Room (DD5795)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- Lyon Locker Accessories