Shop All Locker Panels, Bases & Tops
Lyon
Locker End Base, Pk2
Mfr # DD5804
Zoro # G6263031
product price: $26.49
/pk 2, $13.25/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 15 in
- Base Type End
- Overall Depth 15 in
- Overall Height 6 in
Product Information
- Brand Lyon
- MFR # DD5804
- Zoro # G6263031
- UPC # 694049065092
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 6 in |
For Locker Width | 15 in |
For Locker Depth | 15 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | End |
Color | Gray |
Number of Bases/Pedestals | 2 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Closed End Base |
Standards | UL 2818, UL/COM |
Material Thickness | 20 ga |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Gray, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- LYON Locker Front Base (PP5800-1)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker End Base.Pk2 (PP5805)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Lyon Locker Panels, Bases & Tops