Shop All Locker Panels, Bases & Tops
Lyon
Locker End Base, Pk2
Mfr # DD5803
Zoro # G6263555
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 12 in
- Base Type End
- Overall Depth 12 in
- Overall Height 6 in
Product Information
- Brand Lyon
- MFR # DD5803
- Zoro # G6263555
- UPC # 694049065061
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 6 in |
For Locker Depth | 12 in |
For Locker Width | 12 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | End |
Color | Gray |
Number of Bases/Pedestals | 2 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | (1) Closed End Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Gray, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- CLOSETMAID Shlf Stl Wire 6Ftx12In Wht (4717)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D (004-95)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base (PP5800-1)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Lyon Locker Panels, Bases & Tops