Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # DD58311
Zoro # G305658132
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 12 in
- Product Type Slope Top Kit
Product Information
- Brand Lyon
- MFR # DD58311
- Zoro # G305658132
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 12 in |
For Locker Width | 12 in |
For Locker Depth | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Material Thickness | 24 ga |
Shape | Flat |
Description
Keep Locker Tops Clean, Color Gray, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- 80/20 8 Hole Inside Gusset (40-4338)
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base (PP5800-1)
- LYON Locker Front Base.Pk3 (PP5800-3)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Lyon Locker Panels, Bases & Tops