Shop All Pallet Rack Accessories
Lyon
Impact Support, 144" Overall Height, Steel
Mfr # SYIMSUP24
Zoro # G4561359
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Depth 36 in
- Overall Height 144 in
- Color Yellow
- Material Steel
Product Information
- Brand Lyon
- MFR # SYIMSUP24
- Zoro # G4561359
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Details
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Pallet Rack Construction | Teardrop |
Load Capacity | 2,170 lb |
Item | Impact Support |
Description
Impact Support, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Yellow, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, White Primer 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPWH)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Silver (1ZTG8)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Gray (B1845735)
- Lyon Pallet Rack Accessories