Shop All Cabinet Shelves
This Product is Discontinued
Lyon
Half Shelf for Combination Cabinet (Discontinued)
Mfr # DD1162
Zoro # G6978501
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 21 1/2 in
- Overall Width 20 in
Product Information
- Brand Lyon
- MFR # DD1162
- Zoro # G6978501
- UPC # 694049362795
- Country of Origin Unknown
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 1/2 in |
Overall Width | 20 in |
Width | 20 in |
Length | 24 in |
Depth | 24 in |
Details
Item | Half Shelf for Welded Combination Cabinet |
Color | Gray |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1121 |
Compatible Product Type | Storage Cabinets |
Finish | Powder Coated |
Includes | (4) Nuts and Bolts |
Includes Mounting Hardware | Yes |
Material | Steel |
Material Thickness | 14 ga |
For Use With | DD1121 |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Shelf |
Description
Half Shelf for Welded Combination Cabinet, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 21 1/2 in, Overall Width 20 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1121, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Nuts and Bolts, Includes Mounting Hardware Yes, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.