Shop All Modular Drawer Cabinets
Lyon
Divider, 2-13/16" Usable Drawer H, PK25
Mfr # NF24067D8-25
Zoro # G5770740
product price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/4 in
- Usable Drawer Height (In.) 2 13/16 in
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Number of Slots 0
- Usable Width (In.) 5 7/8 in
Product Information
- Brand Lyon
- MFR # NF24067D8-25
- Zoro # G5770740
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Length (In.) | 6 1/4 in |
Usable Drawer Height (In.) | 2 13/16 in |
Usable Width (In.) | 5 7/8 in |
Compartment Width (In.) | 5 7/8 in |
For Drawers w/Height (In.) | 3-7/8, 4-5/8 |
Overall Length | 6 1/4 in |
For Drawer Width/Depth | 4 5/8 in |
For Drawer Height | 5/8 in, 3 7/8 in |
Details
Item | Divider |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Number of Slots | 0 |
Type | Modular Drawer Cabinet |
Number of Spaces | 0 |
Green Certification or Other Recognition | GREENGUARD Gold |
Number of Dividers/Partitions | 25 |
Compatible Product Type | Drawer Cabinet |
Product Type | Drawer Bin Divider |
Description
Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 5/8 in, 3 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 4 5/8 in, Product Type Drawer Bin Divider, Overall Length 6 1/4 in, Number of Slots 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Lyon Modular Drawer Cabinets