Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # GVPWSUP42
Zoro # G4564439
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Depth 36 in
- Overall Height 144 in
- Color Gray
- Material Steel
Product Information
- Brand Lyon
- MFR # GVPWSUP42
- Zoro # G4564439
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Includes | Support Channel |
Load Capacity | 610 lb |
Pallet Rack Construction | Teardrop |
Item | Cross Bar |
Description
Cross Bar, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 610 lb Load Capacity, Steel, Gray, Zinc-Plated, Support Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 24 Deep (AMG WS-2460)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Gray (B1845735)
- Lyon Pallet Rack Components