Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # GVFBSUP48
Zoro # G4560108
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Gray
- Material Steel
- Finish Zinc-Plated
Product Information
- Brand Lyon
- MFR # GVFBSUP48
- Zoro # G4560108
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 48 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Includes | Front to Back Support |
Pallet Rack Construction | Teardrop |
Item | Cross Bar |
Load Capacity | 1,320 lb |
Description
Cross Bar, Overall Depth 48 in, Overall Height 144 in, Overall Width 144 in, 1,320 lb Load Capacity, Steel, Gray, Zinc-Plated, Front to Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Clear, 7 3/8 in L (QUS236CL)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- Lyon Pallet Racks