Shop All Box Lockers
Lyon
Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H
Mfr # DD53623PC
Zoro # G3124688
product price: $718.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 in
- Opening Depth 18 in
Product Information
- Brand Lyon
- MFR # DD53623PC
- Zoro # G3124688
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 in |
Opening Depth | 18 in |
Opening Height | 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- SAFCO Industrial Shelving Post Pack (6256)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 10 Deep (AMG WS-1036)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Blue (269691BL)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- Lyon Box Lockers