Shop All Locker Accessories
Lyon
Bench, Locker Room
Mfr # DD5795
Zoro # G6409636
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 60 in
- Overall Depth 9 1/2 in
- Overall Height 18 in
- Color Gray
Product Information
- Brand Lyon
- MFR # DD5795
- Zoro # G6409636
- UPC # 694049362870
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 9 1/2 in |
Overall Height | 18 in |
Footplate Width | 8 1/4 in |
Bench Top Width | 5 ft |
Bench Top Depth | 9 1/2 in |
Overall WxDxH | 5 ft x 9 1/2 in x 18 in |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Color | Gray |
Material | Hardwood/Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
Finish | Powder Coated |
Includes | (1) Hardwood Bench, (2) Pedestals |
Pedestal Style | Round Post |
Footplate Shape | Round |
Description
Locker Room Bench, Footplate Shape Round, Footplate Width 8 1/4 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 5 ft, Color Gray, Overall Height 18 in, Finish Powder Coated, Material Hardwood/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- LYON Bench, Locker Room (PP5794)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (PP5810)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (DD5811)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- Lyon Locker Accessories