Shop All Bulk Storage Racks
Lyon
Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray
Mfr # DD67225D
Zoro # G2131109
product price: $624.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 48 in
- Height 84 in
- Material Steel
- Number of Shelves 3
Product Information
- Brand Lyon
- MFR # DD67225D
- Zoro # G2131109
- UPC # 694049281379
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Depth | 48 in |
Overall Width | 60 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 48 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- AKRO-MILS Plastic Divider, Black, 6 PK (42224)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111S)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67331SW)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- Lyon Bulk Storage Racks