Shop All Industrial Storage Cabinets
Lyon
14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary
Mfr # DD1121
Zoro # G3334418
product price: $1,335.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Extra-Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Lyon
- MFR # DD1121
- Zoro # G3334418
- UPC # 694049362764
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 82 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 82 in |
Overall WxDxH | 36 in x 24 in x 82 in |
Leg Height | 4 in |
Overall Depth | 24 in |
Height of Cabinet | 82 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 82 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 190 lb Hang & Stack Storage Bin, Wire, 11 in W, 5 in H, Chrome, 10 3/4 in L (QMB535C)
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- MAVERICK PLASTICS 17GAL BLKYEL Tough Box (17100-04)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1148)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- Lyon Industrial Storage Cabinets