Shop All Industrial Storage Cabinets
Lyon
14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary
Mfr # DD1110
Zoro # G3334460
product price: $869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Lyon
- MFR # DD1110
- Zoro # G3334460
- UPC # 694049052511
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 46 in |
Depth | 21 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 46 in |
Leg Height | 4 in |
Overall WxDxH | 36 in x 21 in x 46 in |
Overall Depth | 21 in |
Height of Cabinet | 46 in |
Depth of Cabinet | 21 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 2, Overall Depth 21 in, Overall Height 46 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Quick View Cabinet-SetUp, 24X48X78, GY (QVC482478SU-GY)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (P7230-T-4000)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1148)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- HIRSH Welded Steel Storage Cabinet with 4 Shelves, 15in D x 30in W x 66in H, Black (26147)
- Lyon Industrial Storage Cabinets