Shop All Collets
Lyndex-Nikken
Straight Collet, KM3/4, 5/8in
Mfr # KM3/4-5/8
Zoro # G2046567
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series KM3/4
- Range Exact Size
- For Use With Milling Chuck Holders
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # KM3/4-5/8
- Zoro # G2046567
- Country of Origin Japan
- Category Collets
Dimensions
Size | 5/8" |
Max. Body Dia. | 5/8 in |
Overall Length | 2.0800 in |
Min. Size | 5/8 in |
Max. Bore Dia. | 0.9800 in |
Details
Item | Collet |
Collet Series | KM3/4 |
Range | Exact Size |
For Use With | Milling Chuck Holders |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | KM |
Description
Collet, KM3/4, Round, Overall Length 2.0800 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. 12 Pt Sae Dp Socket Set, W32600 (W32600)
- WRIGHT TOOL Socket Hex Bit 3/16" - 3/8" Dr (WR3206)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- LYNDEX-NIKKEN Collet, 5C, 7/16in (500-028)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- Lyndex-Nikken Collets