Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16
Mfr # SK16-5.5
Zoro # G0535486
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 5.50mm
- For Use With Collet Chucks
- Coolant Through No
- Balanceable No
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-5.5
- Zoro # G0535486
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5.50mm |
Overall Length | 45.00mm |
Max. Bore Dia. | 24.00mm |
Max. Body Dia. | 5.50mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Coolant Through | No |
Balanceable | No |
Pre-Balanced | No |
Range | 5.50 to 5.00mm |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Face Shape | Round |
Number of Slots | 8 |
Compatible with Product Type | SK16 Slim Chucks |
Measurement System | Metric |
Collet Type | SK |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 6mm (570006)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Lyndex-Nikken Collets, Chucks & Accessories