Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 5.0mm, SK10
Mfr # SK10-5AC
Zoro # G0535845
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 5.00mm
- For Use With Collet Chucks
- Range On Size
- Coolant Through Yes
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-5AC
- Zoro # G0535845
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5.00mm |
Overall Length | 30.50mm |
Max. Body Dia. | 5.00mm |
Min. Size | 5.00mm |
Max. Bore Dia. | 15.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Range | On Size |
Coolant Through | Yes |
Material | Steel |
Balanceable | No |
Pre-Balanced | No |
Coolant Fed | Coolant Through |
Collet Type | SK |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Number of Slots | 8 |
Compatible with Product Type | SK10 Slim Chucks |
Face Shape | Round |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356BT)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- MILWAUKEE TOOL 3” HARDLINE Smooth Blade Pocket Knife (48-22-1994)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- INGERSOLL-RAND Collet 1/4 (301-700)
- Lyndex-Nikken Collet Accessories