Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 15.0 to 14.5mm, SK16
Mfr # SK16-15
Zoro # G0535580
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 15.00mm
- For Use With Collet Chucks
- Coolant Through No
- Range 15.00 to 14.50mm
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-15
- Zoro # G0535580
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 15.00mm |
Overall Length | 45.00mm |
Min. Size | 14.50mm |
Max. Body Dia. | 15.00mm |
Max. Bore Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Coolant Through | No |
Range | 15.00 to 14.50mm |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | SK |
Measurement System | Metric |
Compatible with Product Type | SK16 Slim Chucks |
Taper Angle | 8 Degrees |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 6011 Soft Jaw Pipe Wrench Plumber Pliers (5140006)
- DEWALT Router, 3 HP ELEC PLUNGE ROUTER (DW625)
- GREAT NECK Great Neck Saw 14in. Pipe Wrenches PW14 (76812009395)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Lyndex-Nikken Collets, Chucks & Accessories