Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 14.5 to 14.0mm, SK16
Mfr # SK16-14.5
Zoro # G0535599
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 14.50mm
- For Use With Collet Chucks
- Material Steel
- Pre-Balanced No
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-14.5
- Zoro # G0535599
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 14.50mm |
Overall Length | 45.00mm |
Max. Body Dia. | 14.50mm |
Max. Bore Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Material | Steel |
Pre-Balanced | No |
Coolant Through | No |
Range | 14.50 to 14.00mm |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | SK16 Slim Chucks |
Collet Type | SK |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Face Shape | Round |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- HAMPTON Bolt J W/Nut 3/16"X1.88" (02-3459-850)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER16, Project 2.360in (B3007-0016-2.36)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- PARLEC Double Angel Compression Nut, DA180 (ECN12)
- Lyndex-Nikken Collets, Chucks & Accessories