Shop All Collet Chucks
Lyndex-Nikken
SK Collet Extractor, SeriesSK16, Project
Mfr # SKR-16
Zoro # G2620549
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With Collet Chuck
- Coolant Through No
- Material Steel
Product Information
- Brand Lyndex-Nikken
- MFR # SKR-16
- Zoro # G2620549
- Country of Origin Japan
- Category Collet Chucks
Details
Item | SK Collet Extractor |
Collet Series | SK16 |
For Use With | Collet Chuck |
Coolant Through | No |
Material | Steel |
Description
SK Collet Extractor, For Use With Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- EAT-IN 8 Hole Swivel with Impact Socket Organizers (EA1099155)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- HHIP ER-25 3/4" Straightshank Spring Collet Chuck Set (3900-2575)
- Lyndex-Nikken Collets, Chucks & Accessories