Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, CAT40, 1in, 3.94in Proj
Mfr # CAT40-SF1000-3.94
Zoro # G1682530
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 1 in
- For Use With Shrink Fit Tools
- Taper Size CV40
- Projection 3.9400 in
- Nose Dia. 1.7300 in
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF1000-3.94
- Zoro # G1682530
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1 in |
Taper Size | CV40 |
Nose Dia. | 1.7300 in |
Shank Dia. | 1 in |
Details
Description
Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size CV40, Shank Dia. 1 in, Projection 3.9400 in, Nose Dia. 1.7300 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-I32R0 (MSS-I32R09-GX16-2)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- SANDVIK Coromant Indexable Boring Bar Tool Holder (A20S-STFCL11-B1)
- Lyndex-Nikken Indexable Toolholders