Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, 10mm, 85mm Proj
Mfr # H63A-SF10-85
Zoro # G1680275
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- For Use With Shrink Fit Tools
- Hole Dia. 10.00mm
- Projection 85.00 mm
- Nose Dia. 24.00mm
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF10-85
- Zoro # G1680275
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 10.00mm |
Nose Dia. | 24.00mm |
Shank Dia. | 10mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 85.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 85.00mm |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Standards | DIN 69882-8, DIN69893A |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size HSK63A, Shank Dia. 10mm, Projection 85.00 mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR3)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- TEKTON 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11250)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning (KSTBSR1620DCET325)
- KYOCERA Turning Toolholder, MDJNL 124B (MDJNL124B)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- EMUGE LONG EXTENSION TOOL HOLDER (FZ112610.05)
- HHIP 3/8" AL6 Indexable Carbide Turning Tool (2003-0112)
- Lyndex-Nikken Indexable Toolholders