Shop All Arbors
Lyndex-Nikken
Shell Mill Holder, CAT50, 27mmDia., 21mmL.
Mfr # C5001-27-60
Zoro # G0184777
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size CV50
- Projection 60.00mm
- Coolant Fed Coolant Through
- Pilot Dia. 27.00mm
Product Information
- Brand Lyndex-Nikken
- MFR # C5001-27-60
- Zoro # G0184777
- Country of Origin Japan
- Category Arbors
Dimensions
Taper Size | CV50 |
Pilot Dia. | 27.00mm |
Body Dia. | 48mm |
Lock Screw Thread Size | M12x1.75 |
Pilot Length | 21.00mm |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Runout | Less Than 0.00015 in |
Features | Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 27.00mm, Pilot Length 21.00mm, Projection 60.00mm, Lock Screw Thread Size M12x1.75, Coolant Fed Coolant Through, For Use With Shell Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- MSA SAFETY MSA Hands-Off® Chisel Grip, 10040018 (10040018)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-24T)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- Lyndex-Nikken Arbors