Shop All Arbors
Lyndex-Nikken
Shell Mill Holder, 1.25in Dia, BT50
Mfr # B5011-1250-4.00
Zoro # G0185179
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size BT50
- Projection 4 in
- Coolant Fed Coolant Through
- Pilot Length 0.6800 in
Product Information
- Brand Lyndex-Nikken
- MFR # B5011-1250-4.00
- Zoro # G0185179
- Country of Origin Japan
- Category Arbors
Dimensions
Taper Size | BT50 |
Pilot Length | 0.6800 in |
Pilot Dia. | 1-1/4 in |
Lock Screw Thread Size | 5/8"-18 |
Body Dia. | 2.882" |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 4 in |
Coolant Fed | Coolant Through |
Runout | Less Than 0.00015 in |
Features | Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 1-1/4 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 5/8 In.-18, Coolant Fed Coolant Through, For Use With Shell Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1", PK50 (GG10-50T)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- DRILLCO 1-1/8-8, HSS Bottoming Tap (25A208B)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3115)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- Lyndex-Nikken Arbors