Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, ER25, 6.85 in. L
Mfr # E25-EXT-125
Zoro # G0540517
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 6.8500 in
- Collet Series ER25
- Shank Dia. 1 1/4 in
Product Information
- Brand Lyndex-Nikken
- MFR # E25-EXT-125
- Zoro # G0540517
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 6.8500 in |
Shank Dia. | 1 1/4 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Min. Collet Capacity | 0.0390 in |
Features | No Disc, Special Nut or Wrench Required |
Description
Collet Chuck, Min. Collet Capacity 0.0390 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- KNIPEX 71 31 250 10 in. CoBolt Bolt Cutter with Notched Blade (KN305144)
- URREA 1/2" Drive Universal Impact Knot, SAE (7470P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK10, Project (SKR-10)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- Lyndex-Nikken Collets, Chucks & Accessories