Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, ER16, 5.89 in. L
Mfr # E16-EXT-100
Zoro # G0540587
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 5.8900 in
- Collet Series ER16
- Shank Dia. 1 in
Product Information
- Brand Lyndex-Nikken
- MFR # E16-EXT-100
- Zoro # G0540587
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 5.8900 in |
Shank Dia. | 1 in |
Nose Dia. | 1.2600 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Min. Collet Capacity | 0.0190 in |
Features | No Disc, Special Nut or Wrench Required |
Description
Collet Chuck, Min. Collet Capacity 0.0190 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- GS TOOLING R8 250 ER25 Collet Chuck (534364)
- Lyndex-Nikken Collet Chucks