Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, ER11, 6.11 in. L
Mfr # E11-EXT-500
Zoro # G0540611
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 6.1100 in
- Shank Shape Cylindrical
- Shank Dia. 1/2 in
- Collet Series ER11
Product Information
- Brand Lyndex-Nikken
- MFR # E11-EXT-500
- Zoro # G0540611
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 6.1100 in |
Shank Dia. | 1/2 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Min. Collet Capacity | 0.0190 in |
Features | No Disc, Special Nut or Wrench Required |
Description
Collet Chuck, Min. Collet Capacity 0.0190 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 11.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693150)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6235)
- MILWAUKEE TOOL Maintenance Tool Kit, 19 Pieces (48-22-0142, 2407-22)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- Lyndex-Nikken Collet Chucks