Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, ER11, 0.625 in. dia.
Mfr # E11-EXT-625
Zoro # G0540605
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 6.1100 in
- Shank Dia. 5/8 in
- Collet Series ER11
Product Information
- Brand Lyndex-Nikken
- MFR # E11-EXT-625
- Zoro # G0540605
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 6.1100 in |
Shank Dia. | 5/8 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Min. Collet Capacity | 0.0190 in |
Features | No Disc, Special Nut or Wrench Required |
Description
Collet Chuck, Min. Collet Capacity 0.0190 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- HYDE Blade, 2 1/2 In Scraper (11100)
- ETTORE Tool Belt, 002-13-05 (2044)
- HUSQVARNA SCREW ITXSCM Internal M6X27, 5 (544061201)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK10, Project (SKR-10)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- Lyndex-Nikken Collets, Chucks & Accessories