Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, 180DA, 7.40 in. L
Mfr # 018-EXT-125
Zoro # G0544376
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 7.4000 in
- Shank Dia. 1 1/4 in
- Collet Series DA180
Product Information
- Brand Lyndex-Nikken
- MFR # 018-EXT-125
- Zoro # G0544376
- Country of Origin India
- Category Collet Chucks
Dimensions
Overall Length | 7.4000 in |
Shank Dia. | 1 1/4 in |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | DA180 |
Features | Quick and Easy Set-Up |
Description
Collet Chuck, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Torque Head, Open End, 1-7/16", Dual Pin, Z (QZO46ADP)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Slotted 1/4" Power Bits (25 Pack) (48-32-4158)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06)
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- Lyndex-Nikken Collets, Chucks & Accessories