Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, 100TG, 9.00 in. L
Mfr # S1507-1000-9.00
Zoro # G0537367
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 9 in
- Shank Shape Cylindrical
- Shank Dia. 1 1/2 in
- Collet Series TG100
Product Information
- Brand Lyndex-Nikken
- MFR # S1507-1000-9.00
- Zoro # G0537367
- Country of Origin India
- Category Collet Chucks
Dimensions
Overall Length | 9 in |
Shank Dia. | 1 1/2 in |
Nose Dia. | 1 1/2 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | TG100 |
For Use With | Machining Centers or Lathes |
Features | Quick and Easy Set-Up |
Description
Collet Chuck, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- J.W. WINCO J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 5/16-18 (5TSB2)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- GS TOOLING M5-M5.5 ER16 Tap Collets (338105)
- Lyndex-Nikken Collet Chucks