Shop All Collet Chucks
Lyndex-Nikken
Shank Collet Holder, 100DA, 4.94 in. L
Mfr # 010-EXT-S
Zoro # G0544385
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 4.9400 in
- Shank Shape Cylindrical
- Collet Series DA100
- Shank Dia. 1 in
Product Information
- Brand Lyndex-Nikken
- MFR # 010-EXT-S
- Zoro # G0544385
- Country of Origin India
- Category Collet Chucks
Dimensions
Overall Length | 4.9400 in |
Shank Dia. | 1 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | DA100 |
For Use With | Machining Centers or Lathes |
Description
Collet Chuck, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- DRILL AMERICA m42x1.5 HSS Metric Hand Tap (DWTSMT42X1.5)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-MC)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 6.48 in. L (E16-EXT-625)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK10, Project (SKR-10)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- Lyndex-Nikken Collet Chucks