Shop All End Mill Holders
Lyndex-Nikken
Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia
Mfr # N4003-0002-0.65
Zoro # G0183961
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size NMTB40
- Projection 21/32 in
- Inside Taper #2
- Taper Style Jacobs
- Inside Taper Type Jacobs
Product Information
- Brand Lyndex-Nikken
- MFR # N4003-0002-0.65
- Zoro # G0183961
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | NMTB40 |
Nose Dia. | 9/16 in |
Inside Taper Size | #2 |
Details
Item | Taper Shank Tool Holder |
Projection | 21/32 in |
Inside Taper | #2 |
Taper Style | Jacobs |
Inside Taper Type | Jacobs |
Taper Type | Jacobs |
Description
Taper Shank Tool Holder, Taper Size NMTB40, Inside Taper Size #2, Projection 21/32 in, Nose Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Bricklayer Hammer (268-E6-22BLC)
- INGERSOLL-RAND 8" Diagonal Pliers (CRMO) (IR) (755603)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LYNDEX-NIKKEN Blank Bar, NMTB50, Proj 13in. (N5008-0013)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- Lyndex-Nikken Milling & Drilling Toolholders