Shop All End Mill Holders
Lyndex-Nikken
Jacobs Taper Holder, R8, #3, 0.812in Dia.
Mfr # 870-003-0.13
Zoro # G0185580
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size R8
- Projection 1/8 in
- Taper Style Jacobs
- Inside Taper #3
- Inside Taper Size #3
Product Information
- Brand Lyndex-Nikken
- MFR # 870-003-0.13
- Zoro # G0185580
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | R8 |
Nose Dia. | 0.8100 in |
Inside Taper Size | #3 |
Details
Item | Taper Shank Tool Holder |
Projection | 1/8 in |
Taper Style | Jacobs |
Inside Taper | #3 |
Inside Taper Type | Jacobs |
Taper Type | Jacobs |
Description
Taper Shank Tool Holder, Taper Size R8, Inside Taper Size #3, Projection 1/8 in, Nose Dia. 0.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Clamp, Service Part, Plastic Pads, 3101395 (3101395)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- LYNDEX-NIKKEN Blank Bar, BT30, Proj 8in. (B3008-0008)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- MICRO 100 Tool Holder - Steel (TH-107)
- Lyndex-Nikken Milling & Drilling Toolholders