Shop All Collets
Lyndex-Nikken
ER Tapping Collet, ER32, 0.194x0.152in
Mfr # ET32-194
Zoro # G0540079
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collet Chucks
- Coolant Through No
- Tap Size #10, 3/16", M4.5, M5
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # ET32-194
- Zoro # G0540079
- Country of Origin Japan
- Category Collets
Dimensions
Size | 0.194" x 0.152" |
Tap Size | #10, 3/16", M4.5, M5 |
Max. Body Dia. | 0.1940 in |
Clamping Hole Length | 15.00mm |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | ER Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications |
Collet Type | ER |
Face Shape | Round |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 17/64 (C18414)
- GOLDBLATT Pro Carbon Steel V-Notch Trowel, 1/4 in. x 3/16 in. (G02474)
- KO-KEN Bit TORXPLUS 27IP 70mm 1/4 Hex Drive (121T.70-27IP)
- SUPERIOR PARTS 22 Inch Long x 16 Inch x 8 Inch Tall x 4 Inch Wide Heavy-Duty Framer Nail Gun Tool Bag (H850)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- Lyndex-Nikken Collets