Shop All Collets
Lyndex-Nikken
ER Collet, 3J, 3Jin
Mfr # 360-001S
Zoro # G2054781
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Range Exact Size
- Size 3"
- Coolant Through No
- For Use With Collet System
Product Information
- Brand Lyndex-Nikken
- MFR # 360-001S
- Zoro # G2054781
- Country of Origin India
- Category Collets
Dimensions
Size | 3" |
Pilot Hole Dia. | 1/16 in |
Internal Thread Size | 1.7900"-24 |
Max. Bore Dia. | 2 in |
Head Dia. | 2.2000 in |
Overall Length | 3-3/4 in |
Details
Item | Collet |
Collet Series | 3J |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | 3J Emergency |
Internal Thread Direction | Right Hand |
Number of Slots | 4 |
External Thread Direction | Right Hand |
Taper Angle | 14 Degrees |
Measurement System | Fractional Inch |
Face Shape | Machinable |
Description
Collet, 3J, Machinable, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7188)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- LYNDEX-NIKKEN Collet, ER32, 5/8in (E32-040)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- HHIP ER25 Square & Hex Collet Block Set (9999-0035)
- Lyndex-Nikken Collets, Chucks & Accessories