Shop All Collets
Lyndex-Nikken
Coolant Collet, ER32, 31/64in
Mfr # E32-031(C)
Zoro # G2049175
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.484" to 0.469"
- Coolant Through Yes
- For Use With Collet Chucks
- Coolant Fed Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # E32-031(C)
- Zoro # G2049175
- Country of Origin Japan
- Category Collets
Dimensions
Size | 31/64" |
Overall Length | 40.00mm |
Min. Size | 0.4690 in |
Max. Body Dia. | 31/64 in |
Head Dia. | 33.20mm |
Max. Bore Dia. | 24.40mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.484" to 0.469" |
Coolant Through | Yes |
For Use With | Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
Taper Angle | 16 Degrees |
Face Shape | Round |
Collet Type | ER |
Measurement System | Fractional Inch |
Compatible with Product Type | ER Collet Chucks |
Description
Collet, ER32, Round, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- DRILL AMERICA 1-1/2"-20 HSS Plug Hand Tap (DWTST1-1/2-20P)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- DRILL AMERICA 2-3/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8060)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- Lyndex-Nikken Collets