Shop All Collets
Lyndex-Nikken
Collet Square, 5C, 1/8in
Mfr # 540-008
Zoro # G2053707
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
- Brand Lyndex-Nikken
- MFR # 540-008
- Zoro # G2053707
- Country of Origin India
- Category Collets
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Min. Size | 1/8 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Collet Type | 5C |
TIR Max. | 0.0025 in |
Number of Slots | 3 |
Face Shape | Square |
Description
Collet, 5C, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Anvil, 25 lb. (59101)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86451)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- Lyndex-Nikken Collets, Chucks & Accessories